Motion
1685155101

MCGILL
1685155101

Flat Cam Follower-Hex Head - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Chrome Steel Material
Mi Item #00149361
MFR #1685155101
Price$4,344.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1685155101

Flat Cam Follower-Hex Head - 85 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 63 mm Stud Length, Sealed, Chrome Steel Material
Mi Item #00149361
MFR #1685155101

Mfr description
MCFR-85SBX CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,344.95/each

Specifications

Dimensions

  • Roller Diameter  
    85 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Weight
    3.95 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    2200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166028558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)