Motion
NATR25
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00149430
MFR #NATR25
Price$128.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 52 mm Roller Diameter, 25 mm Bore, 24 mm Roller Width, Sealed
MI ITEM #00149430
MFR #NATR25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Weight
    0.73 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802057454
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    6000 lbf
  • Roller Shape
    Crowned
  • Seal Type
    Gap Seals
  • Series
    NATR
  • UPC_NO
    4012802057454

Overview

Mfr description
NATR25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text