Motion
MYR-35-SC
Metric Needle Bearing Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width
Mi Item #00149444
MFR #MYR-35-SC
Price$230.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Needle Bearing Yoke Roller - 72 mm Roller Diameter, 35 mm Bore, 28 mm Roller Width
Mi Item #00149444
MFR #MYR-35-SC

Mfr description
MYR-35-SC METRIC CAM FOLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.38/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm

Details

  • Bearing Element
    Needle Roller
  • Max Rpm
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    37000 N
  • Radial Static Load Capacity
    69000 N
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)