Overview
Mfr description
MYRV-45-S METRIC CAM FOLL
Specifications
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeCrowned
- Roller Diameter
- Bore Diameter
- Roller Width
- Bearing ElementNeedle Roller
- Closure TypeSealed
- Max Rpm1200 rpm
- SeriesMYRV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data