Motion
MCYRR-45X

MCGILL
MCYRR-45X

Cylindrical Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 35 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00149462
MFR #MCYRR-45X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR-45X

Cylindrical Yoke Roller - 85 mm Roller Diameter, 45 mm Bore, 35 mm Roller Width, Open, Chrome Steel Material
MI ITEM #00149462
MFR #MCYRR-45X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCYRR-45X YOKE ROLLER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Operating Temperature Range
    -30 to +250 °F
  • Roller Material
    Chrome Steel
  • Max Rpm
    2200 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    3645030100
  • UPC_NO
    726166055523
  • Weight
    1.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text