Motion
MCYRR 50 SX

MCGILL
MCYRR 50 SX

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00149466
MFR #MCYRR 50 SX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
MCYRR 50 SX

Crowned & Flat Yoke Roller - 90 mm Roller Diameter, 50 mm Bore, 90 mm Roller Width, Sealed, Chrome Steel Material
Mi Item #00149466
MFR #MCYRR 50 SX

Mfr description
MCYRR 50SX YOKE ROLLER
  • Metric yoke type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    90 mm
  • Weight
    2.12 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    3650031101
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056001
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    21313 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    MCYR - Yoke Roller
  • UPC_NO
    726166056001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)