Motion
CJS0606
RBC Fiberglide Journal Bearing - Inch Series
MI ITEM #00149474
MFR #CJS0606
Your Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Journal Bearing - Inch Series
MI ITEM #00149474
MFR #CJS0606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.97/each(List $16.52)

Overview

Mfr description
CJS0606 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.

Specifications

  • Bushing Material
    Carbon Steel
  • Bushing Type
    Journal
  • Construction Type
    Split Seam
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -200 TO 300 °F
  • Maximum PV Value
    50000
  • Groove Type
    Woven PTFE Fabric
  • Max V Value
    35 SFPM
  • Series
    Fiberglide®
  • Inside Diameter
    0.3750 in
  • Manufacturer Upc Number
    637400085605
  • UPC_NO
    637400085605
  • Weight
    0.01 lb
  • Max PV Dry (psi x fpm)
    50000
  • Max Pressure
    10000 psi
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text