Motion
CJS0608
Fiberglide® Die & Mold Plain Bearing - 12.70 mm, 0.5000 in ID, 0.4700 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00149475
MFR #CJS0608
Your Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 12.70 mm, 0.5000 in ID, 0.4700 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00149475
MFR #CJS0608

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$12.10/each(List $16.70)

Overview

Mfr description
CJS0608 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.

Specifications

  • Type Of Bearing
    Journal
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Carbon Steel
  • Bore Diameter
  • Bushing Type
    Journal
  • Outside Diameter
  • Construction Type
    Split Seam
  • Description
    RBC Fiberglide Journal Bearing - 0.5 in Bore x 0.375 in Length
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Carbon Steel
  • Backing Material
    Carbon Steel
  • Operating Temperature Range
    -200 TO 300 °F
  • Maximum PV Value
    50000
  • Groove Type
    Woven PTFE Fabric
  • Maximum P Value
    68.95 MPa;10000 psi
  • Max V Value
    35 SFPM
  • Series
    Fiberglide®
  • Inside Diameter
    0.3750 in
  • Manufacturer Upc Number
    637400100148
  • UPC_NO
    637400100148
  • Weight
    0.01 lb
  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free
  • Max PV Dry (psi x fpm)
    50000
  • Max Pressure
    10000 psi
  • Recommended Shaft Size
    0.3736 to 0.3750 in
  • Type
    Journal
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought