Motion
CJS0612
RBC Fiberglide Journal Bearing - Inch Series
Mi Item #00149477
MFR #CJS0612
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Journal Bearing - Inch Series
Mi Item #00149477
MFR #CJS0612

Mfr description
CJS0612 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.4700 in
  • Overall Length  
    0.7500 in
  • Weight
    0.01 lb

Details

  • Bushing Material
    Carbon Steel
  • Bushing Type
    Journal
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Upc Number
    637400085612
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -200 TO 300 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Fiberglide®
  • UPC_NO
    637400085612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)