Motion
CJS0812
Fiberglide® Die & Mold Plain Bearing - 0.5000 in Bore, 0.7500 in Length, Carbon Steel Material
MI ITEM #00149484
MFR #CJS0812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 0.5000 in Bore, 0.7500 in Length, Carbon Steel Material
MI ITEM #00149484
MFR #CJS0812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJS0812 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.

Specifications

  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free;Split Type
  • Bushing Type
    Journal
  • Bushing Material
    Carbon Steel
  • Inside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Maximum P Value
    68.95 MPa;10000 psi
  • Description
    CJS0812 - RBC Fiberglide Journal Bearing - 0.75 in Bore x 0.5 in Length
  • Max PV Dry (psi x fpm)
    50000
  • Maximum PV Value
    50000
  • Operating Temperature Range
    -200 TO 300 °F
  • Backing Material
    Carbon Steel
  • Series
    Fiberglide®
  • Weight
    0.01 lb
  • Manufacturer Upc Number
    637400100421
  • UPC_NO
    637400100421
  • Outside Diameter
    0.5900 in
  • Type
    Journal
  • Bearing Material
    PTFE
  • Bore Diameter
    0.5000 in, 12.70 mm
  • Max Pressure
    10000 psi
  • Max V Value
    35 SFPM
  • Measurement Standard
    Inch
  • Recommended Shaft Size
    0.4986 to 0.5000 in, 12.66 to 12.7 mm
  • Type Of Bearing
    Journal
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text