Motion
CJS1412
Fiberglide® Die & Mold Plain Bearing - 0.8750 in Bore, 0.9990 in OD, 0.7500 in Length, Carbon Steel Material
MI ITEM #00149505
MFR #CJS1412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 0.8750 in Bore, 0.9990 in OD, 0.7500 in Length, Carbon Steel Material
MI ITEM #00149505
MFR #CJS1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJS1412 FIBERGLIDE BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Carbon Steel
  • Inside Diameter
    0.8750 in
  • Overall Length
    0.7500 in
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Max PV Dry (psi x fpm)
    50000
  • Maximum PV Value
    50000
  • Operating Temperature Range
    -200 to 300 °F
  • Series
    CJS
  • Manufacturer Product Page
  • Weight
    0.03 lbs
  • Manufacturer Upc Number
    637400101084
  • UPC_NO
    637400101084
  • Outside Diameter
    0.9990 in
  • Max Pressure
    10000 psi
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text