Motion
CJS1420
Fiberglide® Die & Mold Plain Bearing - 31.75 mm, 1.2500 in ID, 1.0000 in OD, 1.2500 in Length, PTFE Material
Mi Item #00149507
MFR #CJS1420
Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 31.75 mm, 1.2500 in ID, 1.0000 in OD, 1.2500 in Length, PTFE Material
Mi Item #00149507
MFR #CJS1420

Mfr description
CJS1420 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.12/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum P Value
    68.95 MPa;10000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    1.2500 in
  • Recommended Shaft Size
    0.7480 to 0.7500 in
  • Weight
    0.05 lb

Details

  • Additional Details
    Self-Lubricating;Steel Backed;Lead-Free;Maintenance-Free
  • Backing Material
    Carbon Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Carbon Steel
  • Bushing Type
    Journal
  • Construction Type
    Split Seam
  • Description
    CJS1420 - RBC Fiberglide Journal Bearing - 1.25 in Bore x 0.875 in Length
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Upc Number
    637400085834
  • Material
    Carbon Steel
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    35 SFPM
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 TO 300 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Fiberglide®
  • Type
    Journal
  • Type Of Bearing
    Journal
  • UPC_NO
    637400085834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)