Motion
CJS1606
Fiberglide® Die & Mold Plain Bearing - 1.0000 in Bore, 1.1240 in OD, 0.3750 in Length, Carbon Steel Material
MI ITEM #00149508
MFR #CJS1606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 1.0000 in Bore, 1.1240 in OD, 0.3750 in Length, Carbon Steel Material
MI ITEM #00149508
MFR #CJS1606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum PV Value
    50000
  • Outside Diameter
    1.1240 in
  • Overall Length
    0.3750 in
  • Weight
    0.02 lbs

Details

  • Bushing Material
    Carbon Steel
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400159528
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 300 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    CJS
  • UPC_NO
    637400159528

Overview

Mfr description
CJS1606 FIBERGLIDE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought