Motion
CJS2016
Fiberglide® Die & Mold Plain Bearing - 25.40 mm, 1.0000 in ID, 1.4100 in OD, 1.0000 in Length, PTFE Material
Mi Item #00149520
MFR #CJS2016
Price$54.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 25.40 mm, 1.0000 in ID, 1.4100 in OD, 1.0000 in Length, PTFE Material
Mi Item #00149520
MFR #CJS2016

Mfr description
CJS2016 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.51/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Maximum P Value
    68.95 MPa;10000 psi
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.4100 in
  • Overall Length  
    1.0000 in
  • Recommended Shaft Size
    1.2475 to 1.2500 in
  • Weight
    0.07 lb

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Lead-Free;Maintenance-Free
  • Backing Material
    Carbon Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Carbon Steel
  • Bushing Type
    Journal
  • Construction Type
    Split Seam
  • Description
    RBC Fiberglide Journal Bearing - 1 in Bore x 1.25 in Length
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Upc Number
    637400085995
  • Material
    Carbon Steel
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    35 SFPM
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 TO 300 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Fiberglide®
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Journal
  • Type Of Bearing
    Journal
  • UPC_NO
    637400085995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)