Specifications
Dimensions
- Inside Diameter1.5000 in
- Maximum PV Value50000
- Outside Diameter1.6560 in
- Overall Length0.5000 in
- Weight0.04 lbs
Details
- Bushing MaterialCarbon Steel
- Bushing TypePlain Sleeve
- Construction TypeSplit Seam
- Groove TypeWoven PTFE Fabric
- Manufacturer Product Page
- Manufacturer Upc Number637400101961
- Max Pressure10000 psi
- Max PV Dry (psi x fpm)50000
- Operating Temperature Range-200 to 300 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesCJS
- UPC_NO637400101961
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)