Specifications
Dimensions
- Inside Diameter1.5000 in
- Maximum PV Value50000
- Outside Diameter1.6560 in
- Overall Length1.2500 in
- Weight0.11 lbs
Details
- Bushing MaterialCarbon Steel
- Bushing TypePlain Sleeve
- Construction TypeSplit Seam
- Groove TypeWoven PTFE Fabric
- Manufacturer Product Page
- Manufacturer Upc Number637400086053
- Max Pressure10000 psi
- Max PV Dry (psi x fpm)50000
- Operating Temperature Range-200 to 300 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesCJS
- UPC_NO637400086053
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)