Motion
CJS2832
Fiberglide® Die & Mold Plain Bearing - 50.80 mm, 2.0000 in ID, 1.9400 in OD, 2.0000 in Length, PTFE Material
MI ITEM #00149536
MFR #CJS2832
Your Price$71.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 50.80 mm, 2.0000 in ID, 1.9400 in OD, 2.0000 in Length, PTFE Material
MI ITEM #00149536
MFR #CJS2832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$71.34/each(List $98.45)

Overview

Mfr description
CJS2832 FIBERGLIDE BRG
  • The CJS bearing works excellent in any pivot or linkage application.
  • For construction and farm equipment, this product is typically used in kingpins, rock shafts, differentials, hinges, pedals and many other pivot points.

Specifications

  • Type Of Bearing
    Journal
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Carbon Steel
  • Bore Diameter
  • Bushing Type
    Journal
  • Outside Diameter
  • Construction Type
    Split Seam
  • Overall Width
    2.0000 in, 50.80 mm
  • Description
    RBC Fiberglide Journal Bearing - 2 in Bore x 1.75 in Length
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    PTFE Lined
  • Material
    Carbon Steel
  • Country of Origin
    US
  • Backing Material
    Carbon Steel
  • Operating Temperature Range
    -200 TO 300 °F
  • Maximum PV Value
    50000
  • Groove Type
    Woven PTFE Fabric
  • Maximum P Value
    68.95 MPa;10000 psi
  • Max V Value
    35 SFPM
  • Standards Met
    RoHS Compliant
  • Series
    Fiberglide®
  • Inside Diameter
    1.7500 in
  • Manufacturer Upc Number
    637400086152
  • UPC_NO
    637400086152
  • Weight
    0.26 lb
  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free
  • Manufacturer Catalog Number
    CJS2832
  • Group & Class
    Fiber Reinforced Composite
  • Max PV Dry (psi x fpm)
    50000
  • Max Pressure
    10000 psi
  • Recommended Shaft Size
    1.7475 to 1.7500 in, 44.39 to 44.45 mm
  • RoHs Compliance
    Yes
  • Type
    Journal
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought