Motion
CJS3632
Fiberglide® Die & Mold Plain Bearing - 2.2500 in Bore, 2.4380 in OD, 2.0000 in Length, Carbon Steel Material
Mi Item #00149547
MFR #CJS3632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Die & Mold Plain Bearing - 2.2500 in Bore, 2.4380 in OD, 2.0000 in Length, Carbon Steel Material
Mi Item #00149547
MFR #CJS3632

Mfr description
CJS3632 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.2500 in
  • Maximum PV Value
    50000
  • Outside Diameter
    2.4380 in
  • Overall Length
    2.0000 in
  • Weight
    0.33 lbs

Details

  • Bushing Material
    Carbon Steel
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400102838
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 300 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    CJS
  • UPC_NO
    637400102838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)