Specifications
Dimensions
- Inside Diameter2.5000 in
- Maximum PV Value50000
- Outside Diameter2.6900 in
- Overall Length2.5000 in
- Weight0.45 lb
Details
- Bushing MaterialCarbon Steel
- Bushing TypeJournal
- Construction TypeSplit Seam
- Groove TypeWoven PTFE Fabric
- Manufacturer Upc Number637400086251
- Max Pressure10000 psi
- Max PV Dry (psi x fpm)50000
- Max V Value35 SFPM
- Operating Temperature Range-200 TO 300 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesFiberglide®
- UPC_NO637400086251
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)