Motion
CJM0808
RBC Fiberglide Journal Bearing - Metric Series
MI ITEM #00149659
MFR #CJM0808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Journal Bearing - Metric Series
MI ITEM #00149659
MFR #CJM0808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CJM0808 FIBERGLIDE BRG

Specifications

  • Bushing Type
    Journal
  • Bushing Material
    Carbon Steel
  • Inside Diameter
    8 mm
  • Overall Length
    0.3150 in
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Max PV Dry (psi x fpm)
    50000
  • Maximum PV Value
    50000
  • Operating Temperature Range
    -200 TO 300 °F
  • Series
    Fiberglide®
  • Manufacturer Product Page
  • Weight
    0.003 lb
  • Manufacturer Upc Number
    637400095628
  • UPC_NO
    637400095628
  • Outside Diameter
    0.3900 in
  • Max Pressure
    10000 psi
  • Max V Value
    35 SFPM
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text