Motion
CJM1010
RBC Fiberglide Journal Bearing - Metric Series
Mi Item #00149663
MFR #CJM1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Journal Bearing - Metric Series
Mi Item #00149663
MFR #CJM1010

Mfr description
CJM1010 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum PV Value
    50000
  • Outside Diameter
    0.4700 in
  • Overall Length
    0.3940 in
  • Weight
    0.005 lb

Details

  • Bushing Material
    Carbon Steel
  • Bushing Type
    Journal
  • Construction Type
    Split Seam
  • Groove Type
    Woven PTFE Fabric
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400095758
  • Max Pressure
    10000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -200 TO 300 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Fiberglide®
  • UPC_NO
    637400095758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)