Motion
FTP2032
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
MI ITEM #00149721
MFR #FTP2032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
MI ITEM #00149721
MFR #FTP2032

Mfr description
FTP2032 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Inside Diameter  
    1.2500 in
  • Maximum PV Value
    150000
  • Outside Diameter  
    2.0000 in
  • Overall Thickness
    0.1300 in
  • Weight
    0.05 lb

Details

  • Additional Details
    FTP2032 - RBC Fiberglide Slim Pack Thrust Bearing - 1.2500" ID x 2.0000" OD x 0.130 Thick
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    637400086770
  • Material
    Steel
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -156.7 ºC
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    FTP
  • Type
    Slim Pack Thrust Pack
  • UPC_NO
    637400086770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)