Motion
FTP2436
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
Mi Item #00149722
MFR #FTP2436
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
Mi Item #00149722
MFR #FTP2436

Mfr description
FTP2436 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Maximum PV Value
    150000
  • Outside Diameter  
    2.2500 in
  • Overall Thickness
    0.1300 in
  • Weight
    0.06 lb

Details

  • Additional Details
    FTP2436 - RBC Fiberglide Slim Pack Thrust Bearing - 1.5000" ID x 2.2500" OD x 0.130 Thick
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    637400086787
  • Material
    Steel
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -156.7 ºC
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    FTP
  • Type
    Slim Pack Thrust Pack
  • UPC_NO
    637400086787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)