Motion
FTP3244
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
MI ITEM #00149725
MFR #FTP3244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Slim Pack Thrust Bearing FTP Series
MI ITEM #00149725
MFR #FTP3244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FTP3244 FIBERGLIDE BRG

Specifications

  • Bearing Material
    Steel
  • Inside Diameter
  • Outside Diameter
  • Bore Diameter
    2.00 in
  • Material
    Steel
  • Plug Type
    No Plugs
  • Operating Temperature Range
    -156.7 ºC
  • Maximum PV Value
    150000
  • Max V Value
    35 SFPM
  • Series
    FTP
  • Manufacturer Upc Number
    637400110352
  • Overall Thickness
    0.1300 in
  • Weight
    0.08 lb
  • Additional Details
    FTP3244 - RBC Fiberglide Slim Pack Thrust Bearing - 2.0000" ID x 2.7500" OD x 0.130 Thick
  • Type
    Slim Pack Thrust Pack
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought