Motion
FTP4052
Plain Thrust Bearing Washer - 2.5000 in ID, 3.2500 in OD, 0.1300 in Thickness, Cast Iron Material, No Plugs
Mi Item #00149727
MFR #FTP4052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 2.5000 in ID, 3.2500 in OD, 0.1300 in Thickness, Cast Iron Material, No Plugs
Mi Item #00149727
MFR #FTP4052

Mfr description
FTP4052 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    2.5000 in
  • Outside Diameter  
    3.2500 in
  • Overall Thickness
    0.1300 in
  • Weight
    0.13 lbs

Details

  • Bearing Material
    Cast Iron
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)