Specifications
Dimensions
- Inside Diameter0.7500 in
- Maximum PV Value150000
- Outside Diameter2.0000 in
- Overall Thickness0.063 in
- Weight0.0076 lbs
Details
- Backing MaterialPhenolic
- Bearing MaterialPTFE
- ECCN2A001
- Manufacturer Upc Number637400087760
- Max V Value35 fp/min
- Operating Temperature Range-250 to +200 °F
- Plug TypeNo Plugs
- Product TypePlain Sleeve Thrust Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)