Motion
LTD1428
RBC Fiberglide Phenolic Backed Thrust Washer
MI ITEM #00149736
MFR #LTD1428
Your Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Fiberglide Phenolic Backed Thrust Washer
MI ITEM #00149736
MFR #LTD1428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.26/each(List $22.36)

Overview

Mfr description
LTD1428 FIBERGLIDE BRG

Specifications

  • Bearing Material
    PTFE
  • Inside Diameter
  • Outside Diameter
  • Bore Diameter
    0.91 in
  • Material
    PTFE
  • Backing Material
    PHENOLIC
  • Plug Type
    No Plugs
  • Operating Temperature Range
    -156.7 ºC
  • Maximum PV Value
    150000
  • Max V Value
    35 SFPM
  • Manufacturer Upc Number
    637400087777
  • UPC_NO
    637400087777
  • Weight
    0.01 lb
  • Additional Details
    LTD1428 - RBC Phenolic Backed Thrust Washer - 0.8750" ID x 1.7500" OD x 0.063 Thick
  • Overall Length
    0.0630 in
  • Type
    Phenolic Back
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought