Motion
LTD4060
Fiberglide® Plain Thrust Bearing Washer - 2.5625 in ID, 3.7500 in OD, PTFE Material
MI ITEM #00149740
MFR #LTD4060
Price$83.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Plain Thrust Bearing Washer - 2.5625 in ID, 3.7500 in OD, PTFE Material
MI ITEM #00149740
MFR #LTD4060

Mfr description
LTD4060 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.81/each

Specifications

Dimensions

  • Inside Diameter  
    2.5625 in
  • Maximum PV Value
    150000
  • Outside Diameter  
    3.7500 in
  • Overall Length
    0.0940 in
  • Overall Thickness
    0.0940 in
  • Weight
    0.03 lb

Details

  • Additional Details
    LTD4060 - RBC Phenolic Backed Thrust Washer - 2.5000" ID x 3.7500" OD x 0.094 Thick
  • Backing Material
    PHENOLIC
  • Bearing Material
    PTFE
  • Manufacturer Upc Number
    637400087906
  • Material
    PTFE
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -156.7 ºC
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Phenolic Back
  • UPC_NO
    637400087906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)