Motion
LTD4872
Fiberglide® Plain Thrust Bearing Washer - 3.0600 in ID, 4.5000 in OD, PTFE Material
Mi Item #00149742
MFR #LTD4872
Price$141.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglide® Plain Thrust Bearing Washer - 3.0600 in ID, 4.5000 in OD, PTFE Material
Mi Item #00149742
MFR #LTD4872

Mfr description
LTD4872 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.80/each

Specifications

Dimensions

  • Inside Diameter  
    3.0600 in
  • Maximum PV Value
    150000
  • Outside Diameter  
    4.5000 in
  • Overall Length
    0.0940 in
  • Overall Thickness
    0.0940 in
  • Weight
    0.04 lb

Details

  • Additional Details
    LTD4872 - RBC Phenolic Backed Thrust Washer - 3.0000" ID x 4.5000" OD x 0.094 Thick
  • Backing Material
    PHENOLIC
  • Bearing Material
    PTFE
  • Manufacturer Upc Number
    637400121945
  • Material
    PTFE
  • Max V Value
    35 SFPM
  • Operating Temperature Range
    -156.7 ºC
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Phenolic Back
  • UPC_NO
    637400121945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)