Motion
CF5-A
CF5-A CAMFOLLOWER
MI ITEM #00149753
MFR #CF5-A
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF5-A CAMFOLLOWER
MI ITEM #00149753
MFR #CF5-A

Mfr description
CF5-A CAMFOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Male Thread Size
    M5x0.80 mm
  • Outside Diameter
    13 mm
  • Overall Length
    23 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    2.77 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)