1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
CF6-A
CF6-A CAMFOLLOWER
MI ITEM #
00149758
MFR #
CF6-A
Price
$29.08
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Cam Followers
THK AMERICA INC CF6-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
CF6-A
CF6-A CAMFOLLOWER
MI ITEM #
00149758
MFR #
CF6-A
Mfr description
CF6-A CAMFOLLOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.08
/each
Add to Cart
Specifications
Dimensions
Male Thread Size
M6x1.00 mm
Outside Diameter
16 mm
Overall Length
28 mm
Details
Product Type
Crowned & Flat Cam Followers
Radial Static Load Capacity
3.58 kN
Static Load Capacity
8.5 kN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items