Overview
Mfr description
CF8-A CAMFOLLOWER
Specifications
- Static Load Capacity11.2 kN
- Outside Diameter19 mm
- Overall Length32 mm
- Radial Static Load Capacity4.65 kN
- Male Thread SizeM8x1.25 mm
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data