Specifications
Dimensions
- Male Thread SizeM10x1.25 mm
- Outside Diameter22 mm
- Overall Length36 mm
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity6.78 kN
- Static Load Capacity14.3 kN
Overview
Mfr description
CF10-A CAMFOLLOWER