Motion
CF10-1-A
CF10-1A CAM FOLLOWER
Mi Item #00149775
MFR #CF10-1-A
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF10-1A CAM FOLLOWER
Mi Item #00149775
MFR #CF10-1-A

Mfr description
CF10-1A CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Male Thread Size
    M10x1.25 mm
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    6.78 kN
  • Static Load Capacity
    14.3 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)