Motion
BL10D
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M10 x 1.25, Bore Size: 10 mm
Mi Item #00149786
MFR #BL10D
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M10 x 1.25, Bore Size: 10 mm
Mi Item #00149786
MFR #BL10D

Mfr description
BL10D LINK BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Thread Size
    M10 x 1.25

Details

  • Product Type
    Spherical Rod Ends
  • Series
    BL
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)