Motion
BL10BD
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M10 x 1.5, Bore Size: 10 mm
MI ITEM #00149787
MFR #BL10BD
Your Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M10 x 1.5, Bore Size: 10 mm
MI ITEM #00149787
MFR #BL10BD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.16/each(List $20.20)

Overview

Mfr description
BL10BD LINK BALL

Specifications

  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Series
    BL
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text