Motion
BL10DL
BL - Male Threaded Left Hand Link Ball Rod End, Thread Size: M10 x 1.25, Bore Size: 10 mm
MI ITEM #00149788
MFR #BL10DL
Your Price$18.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Left Hand Link Ball Rod End, Thread Size: M10 x 1.25, Bore Size: 10 mm
MI ITEM #00149788
MFR #BL10DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.19/each(List $20.20)

Overview

Mfr description
BL10DL LINK BALL

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Series
    BL
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought