Motion
BL12D
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M12 x 1.25, Bore Size: 12 mm
MI ITEM #00149791
MFR #BL12D
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL - Male Threaded Right Hand Link Ball Rod End, Thread Size: M12 x 1.25, Bore Size: 12 mm
MI ITEM #00149791
MFR #BL12D

Mfr description
BL12D LINK BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Thread Size
    M12 x 1.25

Details

  • Product Type
    Spherical Rod Ends
  • Series
    BL
  • Thread Direction
    Right Hand
  • Thread Type
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)