Specifications
Dimensions
- Bore Diameter8 mm
- Thread SizeM8 x 1.25
Details
- Product TypeSpherical Rod Ends
- Rod End TypeFemale
- SeriesRBI
- Thread DirectionRight Hand
- Thread TypeM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)