Motion
NHS4T
NHS - Female Threaded Right Hand Rod End - Thread Size: M4 x 0.7, Bore Diameter: 4 mm
Mi Item #00149825
MFR #NHS4T
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHS - Female Threaded Right Hand Rod End - Thread Size: M4 x 0.7, Bore Diameter: 4 mm
Mi Item #00149825
MFR #NHS4T

Mfr description
NHS4T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Thread Size
    M4 x 0.7

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    NHS
  • Thread Direction
    Right Hand
  • Thread Type
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)