Motion
NHS14TL
NHS - Female Threaded Left Hand Rod End - Thread Size: M14 x 2, Bore Diameter: 14 mm
MI ITEM #00149839
MFR #NHS14TL
Your Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHS - Female Threaded Left Hand Rod End - Thread Size: M14 x 2, Bore Diameter: 14 mm
MI ITEM #00149839
MFR #NHS14TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.46/each(List $58.08)

Overview

Mfr description
NHS14TL

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text