Motion
23048KEMW33C08C3

TIMKEN
23048KEMW33C08C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150279
MFR #23048KEMW33C08C3
Your Price$6,624.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23048KEMW33C08C3

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150279
MFR #23048KEMW33C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,624.15/each(List $8,280.18)

Overview

Mfr description
23048KEMW33C08C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    230
  • Manufacturer Upc Number
    087796188525
  • UPC_NO
    087796188525
  • Weight
    68.49 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought