Motion
23060KEMBW507C08C3

TIMKEN
23060KEMBW507C08C3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150293
MFR #23060KEMBW507C08C3
Your Price$17,112.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23060KEMBW507C08C3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150293
MFR #23060KEMBW507C08C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17,112.13/each(List $21,390.16)

Overview

Mfr description
23060KEMBW507C08C3 BRG
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    230
  • Manufacturer Upc Number
    087796028548
  • UPC_NO
    087796028548
  • Weight
    151.96 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text