Motion
23068 CAC/C2W513

SKF
23068 CAC/C2W513

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, C2
Mi Item #00150305
MFR #23068 CAC/C2W513
Price$30,340.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23068 CAC/C2W513

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, C2
Mi Item #00150305
MFR #23068 CAC/C2W513

Mfr description
23068 CAC C2 W513 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C2, Spec Feature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,340.60/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm
  • Precision Rating
    Not Rated
  • Weight
    269.85 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C2, Spec Feature
  • Finish Coating
    None
  • Internal Clearance
    C2
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316576655722
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • UPC_NO
    7316576655722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)