Motion
23076KEMBW507C08C3

TIMKEN
23076KEMBW507C08C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150320
MFR #23076KEMBW507C08C3
Price$41,773.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23076KEMBW507C08C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00150320
MFR #23076KEMBW507C08C3

Mfr description
23076 KYMB W507 C08 C3 BRG
  • Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds.
  • With one of the broadest offerings in the industry, Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions.
  • Up to 2.5° of shaft misalignment can be accommodated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,773.50/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm
  • Weight
    248.00 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796188549
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    087796188549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)