Motion
23096 CAK/C08W507

SKF
23096 CAK/C08W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C08
Mi Item #00150336
MFR #23096 CAK/C08W507
Price$59,808.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23096 CAK/C08W507

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C08
Mi Item #00150336
MFR #23096 CAK/C08W507

Mfr description
23096 CAK/C08W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,808.85/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    165 mm
  • Weight
    529.55 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    898337 lbf
  • Internal Clearance
    C08
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 230 Series
  • Static Load Capacity
    1528701 lbf
  • UPC_NO
    7316577650412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)