Motion
23172 CACK/C084W507

SKF
23172 CACK/C084W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00150378
MFR #23172 CACK/C084W507
Your Price$44,341.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23172 CACK/C084W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00150378
MFR #23172 CACK/C084W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44,341.69/each(List $55,427.11)

Overview

Mfr description
23172 CACK/C084W507 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C4, C08(ABEC 5), Spec Feature

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    1015012 lbf
  • Static Load Capacity
    1562422 lbf
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Application
    Heavy Duty
  • Finish Coating
    None
  • Series
    Spherical Roller 231 Series
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316573140511
  • UPC_NO
    7316573140511
  • Weight
    528.89 lbs
  • Locating
    None
  • Rolling Element
    Spherical
  • ABEC
    ABEC 1
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text