Motion
23260 CAC/C08W507

SKF
23260 CAC/C08W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Straight Bore, Open, C0
Mi Item #00150416
MFR #23260 CAC/C08W507
Price$32,163.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23260 CAC/C08W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Straight Bore, Open, C0
Mi Item #00150416
MFR #23260 CAC/C08W507

Mfr description
23260 CAC C08 W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,163.43/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm
  • Weight
    459.88 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    910926 lbf
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 232 Series
  • Static Load Capacity
    1315132 lbf
  • UPC_NO
    7316570017571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)