Motion
232500 CAK C083 W507

SKF
232500 CAK C083 W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C083
Mi Item #00150493
MFR #232500 CAK C083 W507
Price$186,045.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
232500 CAK C083 W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C083
Mi Item #00150493
MFR #232500 CAK C083 W507

Mfr description
232/500 CAK/C083W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186,045.41/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    336 mm
  • Weight
    2270.76 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    2514038 lbf
  • Internal Clearance
    C083
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 232 Series
  • Static Load Capacity
    3889195 lbf
  • UPC_NO
    7316577736727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)