Motion
239/710 CAK/C08W507

SKF
239/710 CAK/C08W507

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C083
Mi Item #00150528
MFR #239/710 CAK/C08W507
Price$132,273.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/710 CAK/C08W507

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C083
Mi Item #00150528
MFR #239/710 CAK/C08W507

Mfr description
239/710 CAK/C08W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132,273.44/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    950 mm
  • Overall Width  
    180 mm
  • Precision Rating
    Not Rated
  • Weight
    918.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C083
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    600 rpm
  • Maximum Speed
    600 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316577125002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)